missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ NeoPro™ NEC-288 Neoprene Gloves
GREENER_CHOICE

Catalog No. 19050340A
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19050340A Small
19050340F Medium
19050340C Large
19050340D X-Large
19050340G 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19050340A Supplier Ansell Supplier No. NEC288S

Neoprene gloves with extended cuff offer protection for high-risk environments. Ideal for clinical, life science and chemical applications.

  • Neoprene formulation
  • Extended cuff offers expanded protection over the wrist and forearm
  • Splash protection against wide range of chemicals
  • Textured fingers improve grip in both wet and dry environments
  • Approved for use with chemotherapy/cytotoxic drugs

Specifications

Certifications/Compliance ASTM D6977, D6978, FDA21 CFR 177-2600, NFPA 1999:2013
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated Yes
Chlorinated No
Applications Healthcare, Laboratory
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 8.3 mil
Finger Thickness (Metric) 0.21 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 6.3 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Exam Gloves
Size Small
Thickness (English) 8.3 mil
Thickness (Metric) 0.21 mm
FDA 510 (k) Yes
Model NEC-288-S
Series MICROFLEX™ NeoPro™ EC NEC-288
Tensile Strength 24 MPa
Length (English) 11.4 in.
Length (Metric) 29 cm
Product Line MICROFLEX™ NeoPro™ EC
Show More Show Less