missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Neoprene Hose for Bunsen Burner
Description
- Connect your Bunsen burners to a fuel source such as natural gas or liquid propane
- Both ends of the hose are designed to fit gas inlet diameters of roughly 8 to 10 mm
Specifications
Specifications
| Product Type | Gas Hose |
| For Use With (Equipment) | Bunsen burner |
| Gas Type | Natural Gas, Propane |
| Length (English) | 2 ft. |
| Length (Metric) | 0.6 m |
| Material | Neoprene |
| Color | Blue |
| Diameter (Metric) Inside | 8 to 10 mm |
| For Use With (Application) | Connect burners to fuel source |