missing translation for 'onlineSavingsMsg'
Learn More

Plasticoid Neoprene Flask Support

Catalog No. 10061
Change view
Click to view available options
Diameter (Metric) Inner:
13 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
10061 13 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10061 Supplier Plasticoid Supplier No. PLAS 10061

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Remains useful even after long exposure to moderate heat

  • Long-lasting
  • Beveled to hold 250 or 500mL round-bottom flasks

Order Info

Diameter, 5 1/8 in. (13cm)

Specifications

Autoclavable Not Autoclavable
For Use With (Equipment) 250 or 500 mL Hot round bottom flasks
Product Type Flask Stand
Diameter (Metric) Inner 13 cm