missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Neoprene-Coated Heat Resistant Gloves - 14 in.

Catalog No. p-9477003
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
191501279 Small
191501280 Medium
191501281 Large
191501282 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 191501279 Supplier SHOWA™ Supplier No. 881407
Only null left

Textured neoprene coating enhances tactile dexterity to protect hands when working in damp or greasy environments. Gloves are designed to withstand temperatures up to 500°F (260°C), even after multiple washings.

  • Heat resistant gloves designed to withstand temperatures up to 500°F (260°C)
  • Textured neoprene surface coating enhances tactile sensitivity
  • Impermeable gloves keep hands protected in damp or greasy environments
  • Easy donning and doffing in emergencies
  • Machine washable

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420: 2003 + A1 2009
Construction Cut and Sewn
Coating Material Neoprene
Color Black
Exterior Finish Fully Textured
Size Small
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Automotive Maintenance, Bakeries, Casting, Engineering, Mechanics, and Metal Stamping
Glove Cuff Style Gauntlet
Liner Material Cotton/Polyester Blend
Series 8814
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less