missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Neoprene-Coated Heat Resistant Gloves - 14 in.

Catalog No. 191501279
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
191501279 Small
191501280 Medium
191501281 Large
191501282 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 191501279 Supplier SHOWA™ Supplier No. 881407

Textured neoprene coating enhances tactile dexterity to protect hands when working in damp or greasy environments. Gloves are designed to withstand temperatures up to 500°F (260°C), even after multiple washings.

  • Heat resistant gloves designed to withstand temperatures up to 500°F (260°C)
  • Textured neoprene surface coating enhances tactile sensitivity
  • Impermeable gloves keep hands protected in damp or greasy environments
  • Easy donning and doffing in emergencies
  • Machine washable

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420: 2003 + A1 2009
Construction Cut and Sewn
Coating Material Neoprene
Color Black
Exterior Finish Fully Textured
Size Small
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Automotive Maintenance, Bakeries, Casting, Engineering, Mechanics, and Metal Stamping
Glove Cuff Style Gauntlet
Liner Material Cotton/Polyester Blend
Series 8814
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less