missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Needle Electroscope

Catalog No. S23756
Change view
Click to view available options
Class Size:
1 Class
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S23756 1 Class
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23756 Supplier Eisco™ Supplier No. PH0916

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Needle Electroscope for classroom demonstrations of electrostatic principles.

  • Extra large electroscope
  • Light-weight metal blade used as pointer
  • Blade deflects when electroscope plate is charged
  • Transparent scale provided to measure angle of deflection
  • Front glass window slides up to allow insertion of ionizing material in chamber
  • Includes two accessories: Electrophorus disc and spherical electrode

Specifications

Grade 7 to Undergraduate
Height (English) 4.75 in.
For Use With (Application) Classroom demonstrations of electrostatic principles.
Includes Electrophorus disc and spherical electrode
Size X-Large
Height (Metric) 120.6 mm
Length (English) 9.75 in.
Length (Metric) 247.6 mm
Width (English) 8 in.
Width (Metric) 203.2 mm
Class Size 1 Class
Product Type Needle Electroscope
Description 9.75 x 8 x 4.75 in. Assembled
Show More Show Less