missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Natural Red Rubber Tubing, 16 mm

Catalog No. 05405017
Change view
Click to view available options
Overall Length (Metric):
1 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric)
05405017 1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05405017 Supplier BUCHI Supplier No. 017622

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Natural rubber tubing, for use with vacuum pumps, has a 6 mm inside diameter. Custom length per meter.

  • For use with vacuum
  • Natural Rubber

Specifications

Diameter (Metric) O.D.: 16mm; I.D.: 6mm
Autoclavable Not Autoclavable
Diameter (English) Inner 2.36 in.
Diameter (Metric) Inner 6 mm
Material Natural Rubber
Overall Length (English) 3.9 ft.
Overall Length (Metric) 1 m
For Use With Vacuum Pumps: V-100, V-300, V-600, V-700, V-710
Color Red
Product Type Vacuum Hose