missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Natural HDPE Round Winpak™ with 70-400 Natural PE Gasket Lined Cap
Description
- Swing handle on top face
- Natural polypropylene gasket lined caps
- Screw cap size: 70 mm
- UN marking: 1H1/Y1.3/100
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 5 gal. (640 oz.) |
| Capacity (Metric) | 20 L |
| Certifications/Compliance | UN Certified |
| Closure Size | 70 mm |
| Closure Type | Screw Cap |
| Color | Natural |
| Disposable | Single-use |
| For Use With (Application) | Storage and Shipment of Liquids |
| Includes | Screw Cap and Handle |
| Show More |