missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ National Target All-Plastic Disposable Syringes

Catalog No. 0337720
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
Product Type:
Luer-lock Syringe
Luer-slip Syringe
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type
0337720 1 mL Luer-slip Syringe
0337723 10 mL Luer-slip Syringe
0337724 20 mL Luer-slip Syringe
0337721 3 mL Luer-slip Syringe
0337722 5 mL Luer-slip Syringe
0337729 10 mL Luer-lock Syringe
0337730 20 mL Luer-lock Syringe
0337727 3 mL Luer-lock Syringe
0337728 5 mL Luer-lock Syringe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 0337720 Supplier Thermo Scientific™ Supplier No. S75101
Edge

Use these all-plastic disposable syringes to dispense small volumes of liquids, or to pressure filter through our syringe filters.

Dispense and filter small volumes of liquids with these disposable syringes, used with Thermo Scientific™ Titan3™ or Thermo Scientific™ Target2™ syringe filters. Thermo Scientific™ National Target All-Plastic Disposable Syringes are an ideal choice for all syringe filter applications. These disposable syringes feature two-part construction using polypropylene barrels and polyethylene plungers. This eliminates the need for rubber or synthetic plunger gaskets, and requires no silicone or oil lubricant in the barrel.

  • Choose Luer-Slip or Luer Lock syringes, in capacities ranging from 1 to 50mL
  • Nonsterile
  • Bulk packed

Specifications

Material Polyethylene (Plunger), Polypropylene (Barrel)
Description Luer-Slip Syringes; 1mL Capacity
Product Type Luer-slip Syringe
Disposable Single-use
Volume (Metric) 1 mL
Product Line National Target
For Use With (Equipment) Syringe Filter
Connection Type Luer-slip
Sterility Non-sterile

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.