missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Silanized Sample Vials
Description
Thermo Scientific™ National Silanized Sample Vials are constructed of superior quality borosilicate clear or amber glass.
Specifications
Specifications
| Description | Amber; 12mL |
| Diameter (Metric) Outer | 19 mm |
| Material | Glass |
| Volume (Metric) | 12 mL |
| Closure Size | 15-425 |
| Height (Metric) | 65 mm |