missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Glass Screw-Thread Sample Vials with Open-Top Caps and Septa
Thermo Scientific™ National Glass Screw-Thread Sample Vials with Open-Top Caps and Septa include shrink-wrapped vials and separately packaged caps and septa.
Specifications
| Color | Amber |
|---|---|
| Material | Glass |
| Septum | PTFE/Silicone |
| Closure Type | Screw Cap (Open-top) with Septum |
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity | |||
|
03-391-9C
|
Thermo Scientific™
B79903A |
8 mL | 60 mm | 17 mm |
N/A
|
|
|||
Description
Thermo Scientific™ National Glass Screw-Thread Sample Vials with Open-Top Caps and Septa include shrink-wrapped vials and separately packaged caps and septa.
- Unassembled convenience kits
- 51A amber glass
- Eliminate leaching of ions
- Provide consistent pH for duration of sample storage life
- With polypropylene open top screw caps and PTFE/silicone septa
- Convenient packaging for storerooms or laboratory cabinets
Specifications
| Amber | |
| Glass | |
| PTFE/Silicone | |
| Screw Cap (Open-top) with Septum |