missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Components for Vial Convenience Kits
Description
Vials, caps and septa for use with Thermo Scientific™ National vial convenience kits.
Specifications
Specifications
| Description | Amber 20mL vials, 28 x 57mm |
| Color | Amber |
| Diameter (Metric) Outer | 28 mm |
| Volume (Metric) | 20 mL |
| Product Line | National |
| Volume (Metric) Total | 20 mL |
| Closure Type | Screw Cap |
| Quantity | 100 Pk. |
| For Use With (Equipment) | Thermo Scientific™ National Vial Convenience Kits |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Show More |