missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Sludge Judge II™ Complete Unit, Large Capacity
GREENER_CHOICE

Catalog No. 0181279
Change view
Click to view available options
Volume (Metric):
177 mL/ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
0181279 177 mL/ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0181279 Supplier Whirl-Pak™ Supplier No. B01355

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from rigid plastic tubing in three 5 ft. (1.53m) sections, provides maximum strength for liquid sampling at long distances.

Made from rigid plastic tubing in three 5 ft. (1.53m) sections, provides maximum strength for liquid sampling at long distances

The Sludge Judge™ II is made from a 1-1/4 in. (3.18 cm) outside diameter plastic tubing resulting in double the capacity and a very rigid unit when assembled.

  • Designed for sampling 5% or less solids
  • Holds 6 oz. per foot (178 mL per 0.31 m) and can be assembled according to the requirements of the job
  • Add or subtract sections as needed, and the 1 ft. (31 m) markers on the tubing will help identify the amount of sludge in the tank
  • Unit is made up of three 5 ft. (1.53 m) sections (top, extension, bottom) or individual sections can be combined as required
  • Not autoclavable
  • One-year warranty

Specifications

Certifications/Compliance ISO 9001:2008 and ISO 13485:2003
Volume (Metric) 177 mL/ft.
For Use With (Application) Sampling 5% or less solids
Graduated Yes
Material Polycarbonate with Ultraviolet Stabilizer
Type Sludge Judge™ II Large Capacity Sampler
Length (English) Overall 15 ft., Sections 5 ft.
Length (Metric) Overall 4.6 m, Sections 1.53 m
Diameter (English) Outer Tube 1.25 in.
Diameter (Metric) Outer Tube 3.18 cm
Model B01355
Show More Show Less