missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Write-On Plain Open Top Blender Bag, No Closure
GREENER_CHOICE

Catalog No. 01812231
Change view
Click to view available options
Packaging Quantity:
250/Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
01812231 250/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01812231 Supplier Whirl-Pak™ Supplier No. B01474

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for quick testing and disposal.

  • Made of Whirl-Pak™ film
  • Each bag has a perimeter seal and is sealed at the top
  • Perforation for easy opening and to protect sterility, which allows for separate handling of each bag

Specifications

Product Type Sample Enrichment Bag
Capacity (Metric) 5441 mL
Dimensions (L x W) 50 x 37.5 cm (20 x 15 in.)
Blade Material Polypropylene
For Use With (Application) Quick Testing, Disposal
For Use With (Equipment) Stomacher, Blender, Homogenizer
Model B01474
Packaging Quantity 250/Box
Packaging Type Box