missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Nasal Swab Training Model

Catalog No. S28932
Change view
Click to view available options
Dimensions (L x W x H):
12 x 10 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S28932 12 x 10 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28932 Supplier Eisco™ Supplier No. BI201001
Only null left

12 in. nasal swab training model for the demonstration of nasopharyngeal testing.

  • Visual demonstration of a nasopharyngeal swab test used for testing for many respiratory viruses and airborne diseases
  • Fully three-dimensional with internal anatomy shown on cross-section
  • Made of polyvinyl chloride (PVC) plastic for durability and mounted onto a stand
  • Suitable for many environments including educational and medical uses
  • A great addition to a laboratory, a doctor's office, or a science classroom
  • Designed by subject matter experts and hand-painted using vibrant, eco-friendly paint
  • Model with stand measures 12 x 10 x 8 in.

Specifications

Dimensions (L x W x H) 12 x 10 x 8 in.
For Use With (Application) Visual Demonstration of a Nasopharyngeal Swab Test
Material PVC
Mounting Stand
Product Type Model, Training