missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Narrow Stem Transfer Pipets, 6.5mL

Catalog No. 21200109
Change view
Click to view available options
Quantity:
500/Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21200109 500/Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21200109 Supplier Globe Scientific Supplier No. 139020500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Feature a specially designed tip that is perfect for use in spectrophotometer cuvettes. Globe Scientific Narrow Stem Transfer Pipets, 6.5mL are made of low density polyethylene (LDPE) and have a bulb draw of 3.2mL.

  • Perfect for use in spectrophotometer cuvettes
  • Narrow stem
  • 6.5mL capacity
  • 3.2mL bulb draw
  • Low Density Polyethylene (LDPE)
  • Natural color

Specifications

Bulb Draw (Metric) 3.2 mL
Description Narrow stem, natural color
Material LDPE
Quantity 500/Box
Volume (Metric) 6.5 mL
Length (Metric) 155 mm
Type Transfer Pipet