missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Narrow Neck Glass Erlenmeyer Flasks
Eisco™ Narrow Neck Glass Erlenmeyer Flasks feature interchangeable joints and have superior chemical resistance.
Supplier: Eisco™ CH0428F
Description
- Made from high quality Borosilicate 3.3 Glass
- Narrow neck design with interchangeable joint
- Comply with DIN ISO 4797 standard
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| 250 mL | |
| Clear | |
| 82.55 mm | |
| Borosilicate Glass (3.3) | |
| 50 mL | |
| 13 cm | |
| 8.5 cm | |
| Erlenmeyer Flask | |
| 24/29 | |
| 8.5 cm | |
| Reusable | |
| Beaded | |
| Flat | |
| 1 |
| White | |
| Narrow Neck | |
| 250 mL | |
| Heating and holding liquids | |
| 5 in. | |
| 3.4 in. | |
| Narrow | |
| Conical | |
| 3.4 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Non-treated |