missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific NanoDrop Ultra FL Security and IQOQ Bundle
Description
- The Ultra Spectrophotometers and Fluorometers represent the next generation of microvolume detection, offering exceptional accuracy and sensitivity for nucleic acid and protein analysis with sample volumes as low as 1.0 μL.
- Designed to operate seamlessly within workflows across genomics, proteomics, molecular biology, biotechnology, pharmaceutical, and life sciences research fields.
- Delivers outstanding precision, efficiency, and reliability in a compact design for consistent microvolume analysis.
- Each bundle includes one NanoDrop Ultra instrument with Thermo Scientific™ SciVault™ 2 activation and a model-specific IQ/OQ kit for qualification and performance verification.
- Thermo Scientific™ Acclaro™ Sample Intelligence technology enhances measurement accuracy and identifies contaminants for improved sample quality evaluation.
- Quantify and qualify DNA, RNA, and protein samples in seconds using only 1 to 2 μL, obtaining full spectral data for informed downstream application decisions.
- Includes a cuvette position for enhanced flexibility in various analytical workflows.
- Thermo Scientific™ SciVault™ 2 software provides essential tools for 21 CFR Part 11 compliance, ensuring data integrity and security.
- Integrates seamlessly with NanoDrop Ultra software to manage user accounts, digital signatures, and audit trails for compliance monitoring.
- Supports both on-board local management and centralized domain control for secure and scalable user access.
- Centralized configuration enables administrators to manage privileges and view audit logs across multiple NanoDrop Ultra instruments in different laboratories.
- Fully integrated qPCR recipe calculator automatically determines reaction setup based on sample concentration using built-in or user-defined kit libraries.
- Auto-Measure and Auto-Blank functions streamline workflows by performing instant measurements when the pedestal arm is lowered, easily toggled ON or OFF from the touchscreen interface.
- Export data directly to Microsoft OneDrive, Google Drive, or Thermo Fisher Connect for convenient cloud storage and collaboration.
- Direct LIMS integration allows data to be securely transferred via the built-in Restful API for efficient laboratory data management.
- Print results directly from the NanoDrop Ultra instrument via Wi-Fi, Ethernet, or USB, or use the NanoDrop Ultra PC Control software for PC-based printing.
- Customize and preview exported data content to ensure it meets downstream reporting or regulatory requirements.
- Model-specific IQ/OQ Kits include a USB flash drive with IQ/OQ procedures, CHEM-PR1-KIT, CHEM-PV-1, and the Cuvette Qualification Kit (840-257300) if a cuvette model is purchased, or CHEM-FL-1 for fluorescence models.
- For research use only; not for diagnostic purposes.
Specifications
Specifications
| Detector Type | 2048-element CMOS Linear Image Sensor |
| Display | Color Touchscreen |
| Languages | English, Chinese, French, Japanese, German, Spanish, Polish, Italian, Korean |
| Light Source | Xenon Flash, LED |
| Product Line | NanoDrop |
| Spectral Bandwidth | ≤1.8 nm (FWHM at Hg 254 nm) |
| Type | Spectrophotometers Bundle |
| Voltage | 100/240 VAC |
| Wavelength Range | 190 to 850 nm |
| Wavelength Selection | Automatic |