Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Economy Bottles with Closure
Perform light-duty, general purpose applications where heavier bottles are not required with these wide-mouth PPCO economy bottles with closure.
$411.17 - $666.79
Specifications
| Color | Translucent |
|---|---|
| Description | Wide-Mouth Bottle |
| Material | PPCO |
| Sterility | Non-sterile |
| Closure Color | Natural, translucent |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|
02-925-136
|
Thermo Scientific™
21870001 |
30 mL | 28 mm |
Case of 72 Each for $411.17
|
|
||||
|
02-925-138
|
Thermo Scientific™
21870004 |
125 mL | 38 mm |
Case of 72 Each for $640.55
|
|
||||
|
02-925-141
|
Thermo Scientific™
21870032 |
1 L | 63 mm |
Case of 24 Each for $666.79
|
|
||||
Description
Perform light-duty, general purpose applications where heavier bottles are not required with Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Economy Bottles with Closure. These bottles are lightweight versions of the original Nalgene lab-quality bottle. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables.
Features:- Economical and recyclable
- Translucent for easy viewing of liquid levels
- Linerless caps for leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
- Autoclavable
- Leakproof† when used with Nalgene closures
- Manufactured from non-toxic materials
Includes:
Polypropylene screw closures
Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.
Specifications
| Translucent | |
| PPCO | |
| Natural, translucent | |
| Yes | |
| Round | |
| Unlined | |
| Screw Cap | |
| Autoclavable |
| Wide-Mouth Bottle | |
| Non-sterile | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| Wide | |
| Wide Mouth Economy Bottle | |
| Polypropylene | |
| No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.