Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Packaging Bottles with Closure: Bulk Pack
Confidently ship and store these tough plastic bottles, which are easy to fill, chemical-resistant, and leakproof when use with Nalgene closures.
Supplier: Thermo Scientific™ 3121890002
Description
Confidently ship and store these Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Packaging Bottles, which are easy to fill and resistant to chemicals. These wide-mouthed, high-density polyethelyene bottles are injection blow-molded for strength and uniform wall thickness.
Features:- Tough plastic construction
- Made from high-purity, food-grade resins
- Polypropylene closure
- Leakproof†
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
Specifications
| 2 oz., 60 mL | |
| 2 oz. | |
| Wide-Mouth Packaging Bottles | |
| HDPE | |
| 1000 | |
| 28 mm | |
| Yes | |
| Round | |
| Wide Mouth Packer Bottle | |
| 3.38 in. | |
| 28-415 mm | |
| Screw (Bulk Packed, Unassembled) |
| 60 mL | |
| Translucent | |
| 21 mm | |
| 1000 | |
| Natural, translucent | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| Wide | |
| 86 mm | |
| 1.53 in. | |
| Polypropylene | |
| 38 mm | |
| No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.