missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure

Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure.

Supplier:  Thermo Scientific™ 21000032

 View more versions of this product

Catalog No. 02-924-15G


Only null left

Description

Description

Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure. These all-fluoropolymer bottles are autoclavable and can be rigorously cleaned in boiling nitric acid.

Features:

  • Clear
  • Withstand temperatures from -105°C (-157°F)
  • Tefzel™ ETFE caps included
  • Leakproof†

Warranty: 90 days

Note: Before autoclaving, completely disengage threads or remove closure

Specifications

Specifications

1 L
Translucent
Storage, Transportation ​
Non-sterile
Natural, translucent
Yes
Wide
209 mm
8.1 in. (With Closure); 7.81 in. (Without Closure)
53 mm
Screw Cap
Upstream process solution storage. Upstream Validation
32 oz.
43 mm
Teflon FEP
-100°C to 260°C
53 mm
No
Round
Wide Mouth Bottle
Tefzel™ ETFE
91 mm
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.