missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure

Utilize these wide-mouth, amber HDPE economy bottles for light-duty, general-purpose applications where a heavier bottle is not required.

Supplier:  Thermo Scientific™ DS21850008

 View more versions of this product

Catalog No. 03-313-3D


Only null left

Description

Description

Conduct light-duty, general-purpose applications where a heavier bottle is not required with Thermo Scientific™ Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure. These high-density, polyethylene bottles are lightweight versions of the original Nalgene Amber Lab Quality bottle. Opaque amber color reduces UV light transmissions to protect light-sensitive liquids. Useful for storage, shipping and packaging, they offer excellent chemical resistance to most acids, bases and alcohols.

Features:
  • Economical and recyclable; designed for single use
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
  • Leakproof†

Includes:

Amber polypropylene screw closures

Specifications

Specifications

8 oz., 250mL
8 oz.
Amber Wide-Mouth Economy Bottle
HDPE
72
Amber
Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use. USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Single-use
Round
Wide Mouth Economy Bottle
5.15 in.
Polypropylene
61 mm
No
250 mL
Amber
33 mm
72
Non-sterile
43mm
Yes
Wide
131 mm
2.4 in.
Unlined
43 mm
Screw Cap
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.