missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors

Description
Quickly absorb spills and cushion breakable labware with Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors. Each surface protector is composed of thousands of Thermo Scientific™ Thirsty Cells™ for heightened performance. The polyethylene backing protects the benchtop from the harshest of chemicals. Use as a bench protector, shelf liner, cabinet liner or for wiping up isolated spills.
- Cushioned surface minimizes breakage of glass labware when dropped or tipped over
- Skid resistant polyethylene backing resists harsh chemicals and protects your benchtop from spills and corrosion
- Low-pile flat surface provides stability for glassware that is likely to tip
- Versi-Dry quickly absorbs up to 750mL/m2 spills with its thousands of Thirsty Cells
Specifications
Specifications
| Product Type | Surface Protector |
| Material | Polyethylene |
| Absorbancy | 750 mL/m2 |
| Length (English) | 150 ft. |
| Length (Metric) | 46 m |
| Width (English) | 20 in. |
| Width (Metric) | 51 cm |
| Dimensions (L x W) | 20 in. x 150 ft. |
| Description | Roll |
| Quantity | 2 Rolls |