missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors
GREENER_CHOICE

Catalog No. 1420627
Change view
Click to view available options
Length (English):
18 in.
100 ft.
150 ft.
300 ft.
Description:
Mat
Roll
Roll in dispenser pack
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Description
1420627 300 ft. Roll in dispenser pack
1420630 300 ft. Roll
1420628 150 ft. Roll
1420629 100 ft. Roll in dispenser pack
1420632 18 in. Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1420627 Supplier Thermo Scientific™ Supplier No. N6205000
Get a Water Bottle with Plastics Purchase
View all promotions
Edge

Quickly absorb spills and cushion breakable labware with these surface protectors. Use as a bench protector, shelf liner or cabinet liner to protect against the harshest of chemicals.

Quickly absorb spills and cushion breakable labware with Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors. Each surface protector is composed of thousands of Thermo Scientific™ Thirsty Cells™ for heightened performance. The polyethylene backing protects the benchtop from the harshest of chemicals. Use as a bench protector, shelf liner, cabinet liner or for wiping up isolated spills.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Skid resistant polyethylene backing resists harsh chemicals and protects your benchtop from spills and corrosion
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Versi-Dry quickly absorbs up to 750mL/m2 spills with its thousands of Thirsty Cells

Specifications

Product Type Surface Protector
Material Polyethylene
Absorbancy 750 mL/m2
Length (English) 300 ft.
Length (Metric) 91 m
Width (English) 20 in.
Width (Metric) 51 cm
Dimensions (L x W) 20 in. x 300 ft.
Description Roll in dispenser pack
Quantity 1 Roll