missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks
Description
Ensure a sterile gas exchange for shaker and suspension cell culture by using Thermo Scientific™ Nalgene™ Vented HDPE Closures for Sterile Single Use Erlenmeyer Flasks.
- Blue high-density polyethylene with hydrophobic 0.2 μm PTFE membrane
- Air exchange without unscrewing closure
- Membrane heat welded into place for effective sealing
Warranty: 90 days
Specifications
Specifications
| Color | Blue |
| Material | HDPE |
| For Use With (Equipment) | 125, 250 mL flasks |
| No. per Case | 12/Cs. |
| No. per Pack | 1 Ea. |
| Product Type | Flask Closure |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Sterility | Sterile |
| Closure Type | Vented |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.