missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
GREENER_CHOICE

Catalog No. 1480962
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Color:
Blue
Green
Orange
Red
White
Yellow
Array:
3 x 8
4 x 10
6 x 12
For Use With (Equipment):
13mm Tubes
16mm Tubes
20mm Tubes
25mm Tubes
30mm Tubes
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Array For Use With (Equipment)
1480962 Red 6 x 12 16mm Tubes
1480960 Red 6 x 12 13mm Tubes
1480941 Blue 6 x 12 13mm Tubes
1480945 Green 6 x 12 13mm Tubes
1480937 Yellow 6 x 12 13mm Tubes
1480932 Orange 6 x 12 13mm Tubes
1480922 White 6 x 12 13mm Tubes
1480943 Blue 6 x 12 16mm Tubes
1480947 Green 6 x 12 16mm Tubes
1480939 Yellow 6 x 12 16mm Tubes
1480935 Orange 6 x 12 16mm Tubes
1480924 White 6 x 12 16mm Tubes
1480964 Red 4 x 10 20mm Tubes
1480952 Blue 4 x 10 20mm Tubes
1480946 Green 4 x 10 20mm Tubes
1480938 Yellow 4 x 10 20mm Tubes
1480931 Orange 4 x 10 20mm Tubes
1480926 White 4 x 10 20mm Tubes
1480966 Red 4 x 10 25mm Tubes
1480942 Blue 4 x 10 25mm Tubes
1480948 Green 4 x 10 25mm Tubes
1480940 Yellow 4 x 10 25mm Tubes
1480933 Orange 4 x 10 25mm Tubes
1480928 White 4 x 10 25mm Tubes
1480968 Red 3 x 8 30mm Tubes
1480944 Blue 3 x 8 30mm Tubes
1480949 Green 3 x 8 30mm Tubes
1480950 Yellow 3 x 8 30mm Tubes
1480936 Orange 3 x 8 30mm Tubes
1480930 White 3 x 8 30mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 missing translation for 'options'
Catalog No. 1480962 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 59700516
Edge

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.

  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels for easy identification of samples.
  • Higher specific gravity than water so it stays submerged in a water bath and won't float.
  • Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • Available in six bright colors to help keep samples organized.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required; rack is ready to use.

Specifications

Description Test Tube Rack Unwire™ Red 16mm
Autoclavable Autoclavable
Color Red
Holds Tubes (16 mm)
Material RESMER
Positions 72
Shape Rectangular
For Use With (Equipment) 16mm Tubes
Dimensions (L x W x H) 9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7 cm)
Length (Metric) 24.9 cm
Length (English) 9.75 in.
Width (English) 5 in.
Height (English) 2.75 in.
Diameter (Metric) Opening 16 mm
Product Type Test Tube Rack
Diameter (Metric) Inner 16 mm
Shelves 12
Height (Metric) 6.7 cm
Array 6 x 12
Width (Metric) 12.7 cm
Show More Show Less