missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology

Description
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels for easy identification of samples.
- Higher specific gravity than water so it stays submerged in a water bath and won't float.
- Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- Available in six bright colors to help keep samples organized.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required; rack is ready to use.
Specifications
Specifications
| Description | Test Tube Rack Unwire™ Red 13mm |
| Autoclavable | Autoclavable |
| Color | Red |
| Holds | Tubes (13 mm) |
| Material | RESMER |
| Positions | 72 |
| Shape | Rectangular |
| For Use With (Equipment) | 13mm Tubes |
| Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7 cm) |
| Length (Metric) | 20 cm |
| Show More |