missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Racks
- Tube Racks
- Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
Catalog No. 1480949

Change view
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Array:
3 x 8
4 x 10
6 x 12
For Use With (Equipment):
13mm Tubes
16mm Tubes
20mm Tubes
25mm Tubes
30mm Tubes
30 product options available for selection
| Catalog No. | Color | Array | For Use With (Equipment) |
|---|---|---|---|
| 1480949 | Green | 3 x 8 | 30mm Tubes |
| 1480960 | Red | 6 x 12 | 13mm Tubes |
| 1480941 | Blue | 6 x 12 | 13mm Tubes |
| 1480945 | Green | 6 x 12 | 13mm Tubes |
| 1480937 | Yellow | 6 x 12 | 13mm Tubes |
| 1480932 | Orange | 6 x 12 | 13mm Tubes |
| 1480922 | White | 6 x 12 | 13mm Tubes |
| 1480962 | Red | 6 x 12 | 16mm Tubes |
| 1480943 | Blue | 6 x 12 | 16mm Tubes |
| 1480947 | Green | 6 x 12 | 16mm Tubes |
| 1480939 | Yellow | 6 x 12 | 16mm Tubes |
| 1480935 | Orange | 6 x 12 | 16mm Tubes |
| 1480924 | White | 6 x 12 | 16mm Tubes |
| 1480964 | Red | 4 x 10 | 20mm Tubes |
| 1480952 | Blue | 4 x 10 | 20mm Tubes |
| 1480946 | Green | 4 x 10 | 20mm Tubes |
| 1480938 | Yellow | 4 x 10 | 20mm Tubes |
| 1480931 | Orange | 4 x 10 | 20mm Tubes |
| 1480926 | White | 4 x 10 | 20mm Tubes |
| 1480966 | Red | 4 x 10 | 25mm Tubes |
| 1480942 | Blue | 4 x 10 | 25mm Tubes |
| 1480948 | Green | 4 x 10 | 25mm Tubes |
| 1480940 | Yellow | 4 x 10 | 25mm Tubes |
| 1480933 | Orange | 4 x 10 | 25mm Tubes |
| 1480928 | White | 4 x 10 | 25mm Tubes |
| 1480968 | Red | 3 x 8 | 30mm Tubes |
| 1480944 | Blue | 3 x 8 | 30mm Tubes |
| 1480950 | Yellow | 3 x 8 | 30mm Tubes |
| 1480936 | Orange | 3 x 8 | 30mm Tubes |
| 1480930 | White | 3 x 8 | 30mm Tubes |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
Description
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels for easy identification of samples.
- Higher specific gravity than water so it stays submerged in a water bath and won't float.
- Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- Available in six bright colors to help keep samples organized.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required; rack is ready to use.
Specifications
Specifications
| Description | Test Tube Rack Unwire™ Green 30mm |
| Autoclavable | Autoclavable |
| Color | Green |
| Holds | Tubes (30 mm) |
| Material | RESMER |
| Positions | 24 |
| Shape | Rectangular |
| For Use With (Equipment) | 30mm Tubes |
| Dimensions (L x W x H) | 11 x 4.25 x 3.62 in. (28.3 x 10.8 x 9.2 cm) |
| Length (Metric) | 28.3 cm |
| Length (English) | 11 in. |
| Width (English) | 4.25 in. |
| Height (English) | 3.62 in. |
| Diameter (Metric) Opening | 30 mm |
| Product Type | Test Tube Rack |
| Diameter (Metric) Inner | 30 mm |
| Shelves | 3 Tiers |
| Height (Metric) | 9.2 cm |
| Array | 3 x 8 |
| Width (Metric) | 10.8 cm |
| Show More Show Less |