missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks
GREENER_CHOICE

Catalog No. 14809136
Change view
Click to view available options
Color:
Blue
Green
Red
White
For Use With (Equipment):
13mm Tubes
16mm Tubes
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Equipment)
14809136 Green 16mm Tubes
14809130 White 13mm Tubes
14809134 White 16mm Tubes
14809131 Blue 13mm Tubes
14809135 Blue 16mm Tubes
14809132 Green 13mm Tubes
14809133 Red 13mm Tubes
14809137 Red 16mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14809136 Supplier Thermo Scientific™ Supplier No. 59760416
Only null left

Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.

Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.

Features:

  • Higher specific gravity than water so rack stays submerged in a water bath
  • Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
  • Available in four bright colors to help keep samples organized
  • Accepts large labels for easy sample identification

Note:
These racks are not autoclavable.

Specifications

Description Test Tube Rack Unwire™ Green PP 16mm
Autoclavable Not Autoclavable
Color Green
Holds Tubes (16 mm)
Material Polypropylene
Positions 72
Shape Rectangular
For Use With (Equipment) 16mm Tubes
Dimensions (L x W x H) 9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7 cm)
Length (Metric) 24.9 cm
Length (English) 9.75 in.
Width (English) 5 in.
Height (English) 2.75 in.
Diameter (Metric) Opening 16 mm
Product Type Test Tube Rack
Diameter (Metric) Inner 16 mm
Shelves 3 Tiers
Height (Metric) 6.7 cm
Array 6 x 12
Width (Metric) 12.7 cm
Show More Show Less