missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks
GREENER_CHOICE

Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.

Supplier:  Thermo Scientific™ 59760316

 View more versions of this product

Catalog No. 14809135



Only null left

Description

Description

Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.

Features:

  • Higher specific gravity than water so rack stays submerged in a water bath
  • Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
  • Available in four bright colors to help keep samples organized
  • Accepts large labels for easy sample identification

Note:
These racks are not autoclavable.

Specifications

Chemical Identifiers

Not Autoclavable
72
Test Tube Rack
6 x 12
Polypropylene
Rectangular
3 Tiers

Specifications

Test Tube Rack Unwire™ Blue PP 16mm
Blue
Polypropylene
Rectangular
9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7 cm)
9.75 in.
2.75 in.
Test Tube Rack
3 Tiers
6 x 12
Not Autoclavable
Tubes (16 mm)
72
16mm Tubes
24.9 cm
5 in.
16 mm
16 mm
6.7 cm
12.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions