missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks

Description
Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.
Features:
- Higher specific gravity than water so rack stays submerged in a water bath
- Holds a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm sizes or up to 72 smaller diameter tubes
- Available in four bright colors to help keep samples organized
- Accepts large labels for easy sample identification
Note:
These racks are not autoclavable.
Specifications
Specifications
| Description | Test Tube Rack Unwire™ Wht PP 13mm |
| Autoclavable | Not Autoclavable |
| Color | White |
| Holds | Tubes (13 mm) |
| Material | Polypropylene |
| Positions | 72 |
| Shape | Rectangular |
| For Use With (Equipment) | 13mm Tubes |
| Dimensions (L x W x H) | 7.75 x 4 x 2.25 in. (20 x 10.2 x 5.7 cm) |
| Length (Metric) | 20 cm |
| Show More |