missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
GREENER_CHOICE

Catalog No. 14809119
Change view
Click to view available options
Color:
Blue
Green
Red
White
Array:
3 x 3
4 x 4
4 x 5
6 x 6
For Use With (Equipment):
13mm Tubes
16mm Tubes
20mm Tubes
25mm Tubes
30mm Tubes
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Array For Use With (Equipment)
14809119 Blue 3 x 3 30mm Tubes
14809101 White 6 x 6 13mm Tubes
14809102 White 6 x 6 16mm Tubes
14809103 White 4 x 5 20mm Tubes
14809142 White 4 x 4 25mm Tubes
14809105 White 3 x 3 30mm Tubes
14809116 Blue 6 x 6 13mm Tubes
14809117 Blue 6 x 6 16mm Tubes
14809118 Blue 4 x 5 20mm Tubes
14809145 Blue 4 x 4 25mm Tubes
14809120 Green 6 x 6 13mm Tubes
14809122 Green 6 x 6 16mm Tubes
14809124 Green 4 x 5 20mm Tubes
14809125 Green 3 x 3 30mm Tubes
14809126 Red 6 x 6 13mm Tubes
14809127 Red 6 x 6 16mm Tubes
14809128 Red 4 x 5 20mm Tubes
14809129 Red 3 x 3 30mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 14809119 Supplier Thermo Scientific™ Supplier No. 59720330
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.

Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.

Specifications

Description Test Tube Half-Rack Unwire™ Blue 30mm
Autoclavable Autoclavable
Color Blue
Holds Tubes (30 mm)
Material RESMER
Positions 9
Shape Rectangular
For Use With (Equipment) 30mm Tubes
Dimensions (L x W x H) 4.3 x 4.3 x 3.3 in. (10.9 x 10.9 x 8.4 cm)
Length (Metric) 10.9 cm
Length (English) 4.3 in.
Width (English) 4.3 in.
Height (English) 3.3 in.
Diameter (Metric) Opening 30 mm
Product Type Test Tube Half Rack
Diameter (Metric) Inner 30 mm
Shelves 3 Tiers
Height (Metric) 8.4 cm
Array 3 x 3
Width (Metric) 10.9 cm
Show More Show Less