missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
GREENER_CHOICE

Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.

Supplier:  Thermo Scientific™ 59720016

 View more versions of this product

Catalog No. 14809102



Only null left

Description

Description

Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.

  • Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
  • Racks are repeatedly autoclavable.
  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels.
  • Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required.
Specifications

Chemical Identifiers

Autoclavable
RESMER
Rectangular
3 Tiers

Specifications

Test Tube Half-Rack Unwire™ Wht 16mm
White
RESMER
Rectangular
5 x 5 x 2.7 in. (12.7 x 12.7 x 6.8 cm)
5 in.
2.7 in.
Test Tube Half Rack
3 Tiers
6 x 6
Autoclavable
Tubes (16 mm)
36
16mm Tubes
12.7 cm
5 in.
16 mm
16 mm
6.8 cm
12.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions