Learn More
Thermo Scientific™ Nalgene™ Unitary™ Red LDPE Safety Wash Bottles
Easily find these red LDPE safety wash bottles, which feature a wide mouth for faster, safe filling, and provide instant recognizability and identification.
Supplier: Thermo Scientific™ DS24080250
Description
Easily identify Thermo Scientific™ Nalgene™ Unitary™ Red LDPE Safety Wash Bottles, which feature a wide mouth for faster, safe filling. Bottles are colored red for easy identification and instant recognizability, and can be used with acids, bases and alcohols. Bottles and tubulation are molded in one piece for uniform service, and include red polypropylene screw closures. Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow. Contents can be dispensed without tipping or shaking.
- Bottles are colored red for easy identification and instant recognizability, for use with acids, bases and alcohols; include red polypropylene screw closures.
- Bottles and tubulation are molded in one piece for uniform leakproof† service.
- Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow.
- Contents can be dispensed without tipping or shaking.
Specifications
| 8 oz., 250mL | |
| 8 oz. | |
| LDPE bottle/tubulation | |
| 4 | |
| Red | |
| No | |
| Cylindrical | |
| Polypropylene | |
| Screw Cap |
| 250 mL | |
| Red | |
| LDPE | |
| 4 | |
| Yes | |
| Wide | |
| Safety Wash Bottle | |
| 38 mm | |
| No |