missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Three-way Stopcock
GREENER_CHOICE

Catalog No. 146302A
Change view
Click to view available options
Plug Bore:
2 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
146302A 2 mm
146302C 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 146302A Supplier Thermo Scientific™ Supplier No. 64700002

Experience in-house fluid transfer system flexibility with this three-way stopcock, arranged in a T-shape to simply any two — or all three — arms of the stopcock with ease.

Experience in-house fluid transfer system flexibility with a Thermo Scientific™ Nalgene™ Three-way Stopcock, arranged in a T-shape to connect any two — or all three — arms of the stopcock with ease.

  • Tubulated outlets are arranged in a T shape and accepts 1/4″ through 5/16″ tubing
  • Polypropylene, with non-seizing, leakproof† Teflon™ TFE plug
  • Autoclavable

 

Specifications

Type Stopcock
Plug Bore 2 mm
Material Polypropylene
No. per Pack 1
No. per Case 4
Plug Material Polypropylene
Outlet Port Tubulated

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.