missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Test Tube Slant Racks

Incubate liquid cultures on a slant using these test tube slant racks, which allow 5- or 20-degree tilt for media to harden at an angle.
Supplier: Thermo Scientific™ 59350020
Description
Hold tubes on a consistent slant using Thermo Scientific™ Nalgene™ Test Tube Slant Racks. Useful for hardening media or incubating liquid cultures at a consistent 5° or 20° slant. These racks are keyed with numbers and letters for easy identification and are stackable when empty.
- After microwaving, set tubes filled with media at either 5° or 20° slant
- Media will harden with a consistent slant
- Higher specific gravity than water so stays submerged in a water bath; won't float
- Autoclavable; Note: Autoclaving will reduce strength over time
Chemical Identifiers
| Autoclavable | |
| Polycarbonate | |
| Rectangular | |
| 2 Tiers |
| White | |
| 40 | |
| Test Tube Slant Rack | |
| 4 x 10 |
Specifications
| Test Tube Rack Slant Wht PC 20mm | |
| White | |
| Polycarbonate | |
| Rectangular | |
| 4 | |
| 11 x 6.1 x 4.5 in. (28.5 x 15.5 x 11.5 cm) | |
| 11 in. | |
| 4.5 in. | |
| Test Tube Slant Rack | |
| 2 Tiers | |
| 4 x 10 |
| Autoclavable | |
| Tubes (20 mm) | |
| 40 | |
| 20mm Tubes | |
| 1 | |
| 28.5 cm | |
| 6.1 in. | |
| 20 mm | |
| 20 mm | |
| 11.5 cm | |
| 15.5 cm |