missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Test Tube Slant Racks
GREENER_CHOICE

Catalog No. 14810N
Change view
Click to view available options
For Use With (Equipment):
15-16mm Tubes
20mm Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14810N 15-16mm Tubes
14810P 20mm Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14810N Supplier Thermo Scientific™ Supplier No. 59350016
Only null left

Incubate liquid cultures on a slant using these test tube slant racks, which allow 5- or 20-degree tilt for media to harden at an angle.

Hold tubes on a consistent slant using Thermo Scientific™ Nalgene™ Test Tube Slant Racks. Useful for hardening media or incubating liquid cultures at a consistent 5° or 20° slant. These racks are keyed with numbers and letters for easy identification and are stackable when empty.

  • After microwaving, set tubes filled with media at either 5° or 20° slant
  • Media will harden with a consistent slant
  • Higher specific gravity than water so stays submerged in a water bath; won't float
  • Autoclavable; Note: Autoclaving will reduce strength over time

Specifications

Description Test Tube Rack Slant Wht PC 16mm
Autoclavable Autoclavable
Color White
Holds Tubes (15 to 16 mm)
Material Polycarbonate
Positions 40
Shape Rectangular
For Use With (Equipment) 15-16mm Tubes
No. per Case 4
No. per Pack 1
Dimensions (L x W x H) 11 x 6.1 x 4.5 in. (28.5 x 15.5 x 11.5 cm)
Length (Metric) 28.5 cm
Length (English) 11 in.
Width (English) 6.1 in.
Height (English) 4.5 in.
Diameter (Metric) Opening 16 mm
Product Type Test Tube Slant Rack
Diameter (Metric) Inner 16 mm
Shelves 2 Tiers
Height (Metric) 11.5 cm
Array 4 x 10
Width (Metric) 15.5 cm
Show More Show Less