Learn More
Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
Effectively perform organic solvent and concentrated oxidizing agent work with these flasks, which are unbreakable and resist virtually all chemicals.
Supplier: Thermo Scientific™ 41060125
Description
Effectively perform organic solvent and concentrated oxidizing agent work with Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™, which are unbreakable, autoclavable, nearly transparent and resist virtually all chemicals. Combine the excellent chemical resistance of FEP with the convenience of a screw closure. These flasks can be a valuble element of lab safety programs.
- For trace metal work, chemically sterilize or boil in concentrated nitric acid
- Withstand temperatures from -270° to +205°C (-454° to +401°F); closure, from -100° to +150°C (-148° to +302°F) for a wide range of demanding applications
- Screw closure prevents spills and contamination
- Autoclavable/Teflon FEP
Specifications
| 4 oz. | |
| 125 mL | |
| 4 | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Screw |
| Flask Erlenmeyer Screw Closure FEP 125mL | |
| FEP | |
| 1 | |
| Reusable | |
| Narrow | |
| Plain | |
| 33 mm |
Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.
Warning: Completely disengage threads or remove closure before autoclaving