missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
GREENER_CHOICE

Catalog No. 1004116C
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
Closure Size:
33 mm
38 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
1004116C 250 mL 38 mm
1004116B 125 mL 33 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1004116C Supplier Thermo Scientific™ Supplier No. 41060250
Get a Water Bottle with Plastics Purchase
View all promotions

Effectively perform organic solvent and concentrated oxidizing agent work with these flasks, which are unbreakable and resist virtually all chemicals.

Effectively perform organic solvent and concentrated oxidizing agent work with Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™, which are unbreakable, autoclavable, nearly transparent and resist virtually all chemicals. Combine the excellent chemical resistance of FEP with the convenience of a screw closure. These flasks can be a valuble element of lab safety programs.

  • For trace metal work, chemically sterilize or boil in concentrated nitric acid
  • Withstand temperatures from -270° to +205°C (-454° to +401°F); closure, from -100° to +150°C (-148° to +302°F) for a wide range of demanding applications
  • Screw closure prevents spills and contamination
  • Autoclavable/Teflon FEP

Specifications

Capacity (English) 8 oz.
Description Flask Erlenmeyer Screw Closure FEP 250mL
Capacity (Metric) 250 mL
Material FEP
No. per Case 4
No. per Pack 1
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Plain
Closure Type Screw
Closure Size 38 mm
Show More Show Less

Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.

Warning: Completely disengage threads or remove closure before autoclaving