missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors

Description
Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.
- Cushioned surface minimizes breakage of glass labware when dropped or tipped over
- Sheets lie flat and are skid resistant
- Low-pile flat surface provides stability for glassware that is likely to tip
- Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
- Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells
Specifications
Specifications
| Product Type | Surface Protector |
| Absorbancy | 1050 mL/m2 |
| Length (English) | 250 ft. |
| Length (Metric) | 76 m |
| Width (English) | 20 in. |
| Width (Metric) | 51 cm |
| Description | 250 ft. Dispenser Pk. Roll |
| No. per Case | 1 roll |
| No. per Pack | 1 roll |
| Item Description | Versi-Dry Super Absorbant Roll Dispenser Pk. 20 in. x 250 ft.; 1 roll x 250 ft. |