missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors
GREENER_CHOICE

Catalog No. 1420638
Change view
Click to view available options
Dimensions (L x W):
20 in. x 100 ft.
20 in. x 250 ft.
18 x 20 in.
18 x 40 in.
20 x 43 in.
Description:
250 ft. Dispenser Pk. Roll
Long Mat
Mat
Roll
Table Mat
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Description
1420638 18 x 20 in. Mat
1420637 20 in. x 250 ft. 250 ft. Dispenser Pk. Roll
1420641 18 x 40 in. Long Mat
1420658 20 x 43 in. Table Mat
1420639 20 in. x 100 ft. Roll
1420659 18 x 20 in. Mat
1420660 18 x 40 in. Long Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 1420638 Supplier Thermo Scientific™ Supplier No. 7401800
Get a Water Bottle with Plastics Purchase
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.

Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Sheets lie flat and are skid resistant
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
  • Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells

Specifications

Product Type Surface Protector
Absorbancy 1050 mL/m2
Length (English) 18 in.
Length (Metric) 46 cm
Width (English) 20 in.
Width (Metric) 51 cm
Dimensions (L x W) 18 x 20 in.
Description Mat
Quantity 350 Pk.