missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Storm Water Samplers and Mounting Kit

Description
The Nalgene™ Storm Water Sampler is a convenient and affordable device for collecting quarterly storm water grab samples in compliance with EPA sampling requirements. No more standing in the rain waiting for water to flow or missed sampling events. The Storm Water Sampler can collect a full one liter grab sample of first flush storm water runoff through a storm water ditch, stream or storm grate outfall. Simply position the sampler in its protective mounting tube prior to a rain event, and leave it in place until after the storm.
Features:
- Fluorinated upper structure prevents oil and grease from sticking to the collection device providing a clean gram and preventing low bias recovery
- Floating ball valve automatically closes off sample port to prevent commingling with later run-off and volatile analyte loss
- Sampler meets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00) and most state general permit grab sampling requirements
- Disposable sampling device is intended for one-time use
Includes:
- EPDM gasket
- Fluorinated high-density polyethylene upper dome
- Polypropylene ball valve
- Polytetrafluoroethylene-lined closure
Specifications
Specifications
| Product Type | Water Sampler |
| Material | Glass |
| Description | Storm Water Sampler for Oil & Grease 1L |
| Includes | Amber Glass Bottle |
| Closure Material | PTFE |
| Capacity (English) | 33.8 oz. |
| Capacity (Metric) | 1 L |
| Closure Size | 89 mm |
| Certifications/Compliance | Meets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00 and most state grab sampling requirements |
| Quantity | 1/Pk., 4/Cs. |