missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Storm Water Samplers and Mounting Kit
GREENER_CHOICE

Catalog No. 05719210
Change view
Click to view available options
Includes:
Amber Glass Bottle
HDPE Bottle
HDPE Tube
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
05719210 HDPE Bottle
14831550 Amber Glass Bottle
14831551 HDPE Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05719210 Supplier Thermo Scientific™ Supplier No. 11001000

A convenient and affordable device for collecting quarterly first flush storm water grab samples in compliance with EPA sampling requirements.

The Nalgene™ Storm Water Sampler is a convenient and affordable device for collecting quarterly storm water grab samples in compliance with EPA sampling requirements. No more standing in the rain waiting for water to flow or missed sampling events. The Storm Water Sampler can collect a full one liter grab sample of first flush storm water runoff through a storm water ditch, stream or storm grate outfall. Simply position the sampler in its protective mounting tube prior to a rain event, and leave it in place until after the storm.

Features:
  • Leakproof† when polypropylene closure is applied
  • Disposable sampling device is intended for one-time use
  • Ideal for collecting samples for inorganic analyses

Includes:

EPDM gasket, polypropylene ball valve and closure

Specifications

Product Type Water Sampler
Material HDPE
Description Storm Water Sampler 1L HDPE
Includes HDPE Bottle
Closure Material Polypropylene
Capacity (English) 33.8 oz.
Capacity (Metric) 1 L
Closure Size 63 mm
Certifications/Compliance Meets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00 and most state grab sampling requirements
Quantity 1/Pk., 4/Cs.