missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Stopcocks
GREENER_CHOICE

Catalog No. p-4525887
Change view
Click to view available options
Plug Bore:
2 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Bore
146301A 2 mm
146301C 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 146301A Supplier Thermo Scientific™ Supplier No. 64600002
Only null left

Develop in-house fluid transfer systems for accurate filling or dispensing. These stopcocks provide reliable, accurate liquid flow control.

Permit reliable, accurate liquid flow control in liquid handling systems by using Thermo Scientific™ Nalgene™ Stopcocks. They are ideal for use in developing in-house fluid transfer systems for one-way fluid path for accurate filling or dispensing. The two-way stopcocks feature serrated tubulation on each end.

  • Serrated tubulation on each end accepts 1/2″ through 5/16″ tubing
  • Polypropylene with Teflon™ TFE plug
  • Autoclavable

Specifications

Type Stopcock
Plug Bore 2 mm
Material Polypropylene
No. per Pack 1
No. per Case 6
For Use With (Equipment) In-House Fluid Transfer System
Plug Material Polypropylene

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.