missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Staining Box
GREENER_CHOICE

Catalog No. 0348411A
Change view
Click to view available options
Type:
Gel Staining Box
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
0348411A Gel Staining Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0348411A Supplier Thermo Scientific™ Supplier No. 57051010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stain, fix and handle fragile electrophoresis gels and membranes with less chance of damage than conventional methods with these staining boxes.

Stain, fix and handle fragile electrophoresis gels and membranes with less chance of damage than conventional methods. Thermo Scientific™ Nalgene™ Staining Box is equipped with a bottom drain allowing you to change solution without disturbing the box's other fragile contents. Box holds 4.8 in. x 4.8 in (189 mm x 189 mm) gel along with 500mL of liquid.

  • Polymethylpentene box and polypropylene copolymer cover
  • Useful over a -70° to +70°C (-94° to +158°F) temperature range
  • Good chemical compatibility with acids, bases and select organic solvents for a versatile range of protocols
  • LDPE plug in bottom for easy drainage of liquid with minimal handling of gel and provides a leakproof seal
  • Plug won't interfere with cover or contents of boxes on a benchtop or shaker
  • Stackable, with a handle on each end for safe, easy carrying
  • Microwavable and easy to clean

Specifications

Type Gel Staining Box
Material PMP
No. per Pack 1
Dimensions (L x W x H) 5 x 5 x 2 in. (12.7 x 12.7 x 5.08 cm)
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 2 in.
Height (Metric) 5.08 cm