missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Spigots for Storage Tanks
GREENER_CHOICE

Catalog No. p-4522045
Change view
Click to view available options
Material:
LDPE
Polypropylene
Closure Size:
1.12 in. x 12 female screw thread
12.7mm NPT male thread
19mm NPT male screw thread
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Closure Size
029637C LDPE 12.7mm NPT male thread
029637B LDPE 19mm NPT male screw thread
029637A Polypropylene 1.12 in. x 12 female screw thread
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 029637C Supplier Thermo Scientific™ Supplier No. 64200500
Only null left

Ensure safe and efficient liquid dispensing with Thermo Scientific™ Nalgene™ Spigots for Storage Tanks, for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.

Ensure safe and efficient liquid dispensing from tanks by using Thermo Scientific™ Nalgene™ Spigots for Storage Tanks. Spigots are for use with Naglene™ tanks up to 100 gal. with factory installed threaded boss.

Includes

  • PTFE O-rings (6421-0010 includes two O-rings)

Note:
Make sure container and spigot have compatible chemical resistance before installing.

Specifications

Closure Size 12.7mm NPT male thread
Type Spigot
Material LDPE
Capacity (English) 100 gal.
Capacity (Metric) 378 L
No. per Case 6
No. per Pack 1

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.