missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Settlometer Kit
GREENER_CHOICE

Catalog No. 1544335
Change view
Click to view available options
Closure Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Material
1544335 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1544335 Supplier Thermo Scientific™ Supplier No. 10100507

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Analyze the activated sludge process using this all-plastic tool for waste water treatment plant operators, a cost-effective alternative when compared to glass equivalents.

Analyze the activated sludge process using the Thermo Scientific™ Nalgene™ Settlometer Kit. An all-plastic tool for waste water treatment plant operators, this kit is a cost-effective alternative to glass equivalents. Settlometer and centrifuge tests for sludge quality are used in analyzing the activated sludge process. The 2L jar is lightweight, transparent, highly impact-resistant and has easy to read white graduations. The paddle permits agitation without scratching jar. Tubes fit tabletop centrifuges up to 6000 x g without cushions or adapters.

Features:

  • 2L jar is lightweight, transparent, and impact-resistant with easy-to-read white graduations
  • Paddle permits agitation of sample without scratching jar
  • Centrifuge tubes feature molded-in graduations and friction-fit closures
  • For tabletop (clinical) centrifuges; shatterproof tubes will withstand forces up to 6000 × g without cushions or adapters, eliminating risk of broken glass

Ordering Information:

  • Approximate jar dimensions: O.D. × H: 3.3 × 7.5″ (13.2 × 19.1cm)
  • Tube dimensions, O.D. × H: 0.68 × 25.6″ (1.7 × 11.9cm)
  • Replacement jar and lid available, order Cat. No. 711010-9507

Includes:

  • Polycarbonate jar and cover
  • Polypropylene paddle
  • Ten 0.5 oz. (15mL) polycarbonate conical centrifuge tubes with friction-fit polypropylene closures
  • Instruction booklet
  • Data sheet

Specifications

Certifications/Compliance Kit has been evaluated by the National Training and Operational Technology Center (NTOTC) of the U.S
Closure Material Polypropylene
Description Settlometer Kit
Material Polycarbonate 
No. per Case 4
No. per Pack 1
Type Settlometer
Height (English) 7.5 in.
Height (English) Tube 4.7 in.
Height (Metric) 191 mm
Height (Metric) Tube 119 mm
Diameter (English) Outer 5.2 in.
Diameter (English) Outer Tube 0.6 in.
Diameter (Metric) Outer 133 mm
Diameter (Metric) Outer Tube 17 mm
Show More Show Less