missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Sanitary 1 in. Hose Barb Connector
GREENER_CHOICE

Catalog No. 153184C
Change view
Click to view available options
Packaging Quantity:
2/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
153184C 2/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 153184C Supplier Thermo Scientific™ Supplier No. 72110500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nalgene Sanitary Tri-clamp Hose barb fitting supports connections between 1 in. sanitary fitting to flexible tubing with inner diameter of 0.5 in..

Thermo Scientific™ Nalgene Sanitary 1 in. Hose Barb connector supports connections between 1 in. sanitary fitting to flexible tubing with inner diameter of 0.5 in..

  • Polypropylene

Specifications

Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 13 mm
Material Polypropylene
Packaging Quantity 2/Pk.
Port Size 0.5 in. (13mm)
Product Type Hose Barb Connector

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.