missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Reusable Filter Funnel with Clamp

Description
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Specifications
Specifications
| Diameter (Metric)Top | 47 mm |
| Capacity (Metric) | 250 mL |
| Material | PSU |
| Autoclavable | Autoclavable |
| For Use With (Application) | High-throughput particle and microbiological QC testing |
| Includes | Rugged Polysulfone Funnel, Polypropylene Copolymer Cover with 3 ports, Friction-fit TPE Caps (3 caps), Support Plate for 47 mm membrane, Silicone Gasket, No. 8 Stopper with 0.5625 in. hole, Aluminum Clamp |
| Quantity | 1 Ea. |
| Product Type | Filtering Funnel |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.