Learn More
Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vials with E-beam Irradiation: Sterile, Bulk Pack

Recover the entire contents of these PPCO micro packaging vials with e-beam irradiation. Molded from high purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer resin these vials feature a conical bottom.
Specifications
| Description | Micro Packaging Vials |
|---|---|
| Diameter (Metric) Inner | 8 mm |
| Color | Natural |
| Diameter (Metric) Outer | 13 mm |
| Material | PPCO |
Description
Recover the entire contents of Thermo Scientific™ Nalgene™ PPCO Micro Packaging Vials with E-beam Irradiation.These vials are molded from high purity, noncytotoxic, nonpyrogenic, low-metal content polypropylene copolymer resin and feature a conical bottom. Skirted vials can be centrifuged at 13,000 x g.
Features:- Vials and closures (listed separately) pressure-tested together at 7.5 PSIG
- USP Class VI compliant; RNase/DNase Free
- Components provided sterile (e-beam irradiation) and ready to fill
- Sterile to 10-6 SAL
- Colored closures packaged separately
- Are leakproof† when used with Nalgene closures
Ordering Information:
Vials are bulk packed without closures, 500 per inner bag, 1000 per case. Order e-beam closures separately (Cat. No. 342830).
Specifications
| Micro Packaging Vials | |
| Natural | |
| PPCO | |
| 1000 | |
| Skirted, with conical interior | |
| Screw Cap (Not Included) | |
| 11 mm | |
| 49 mm |
| 8 mm | |
| 13 mm | |
| Sterile | |
| 500 | |
| PPCO | |
| 500 Bag, 1000 Cs. | |
| ISO 13485:2016 | |
| Vial |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.